References
Spartex:853512
Rubix:209A7824
EAN:3660338096020

Documents
Product details : SPARTEX 853512 PISTOL GRIP CARTRIDGE GUN
Length 225 mm. Aluminum Tube..
With Tip..
Can work with cartridges or pockets of 230 ml.
With Tip..
Can work with cartridges or pockets of 230 ml.
Tube cartidge gun for polybags 230 ml
Strengths
Aluminium tube, removable tips, pushing pressure controle with the trigger
Applications
Use full for painting and masonery missions
Technical specifications
Attributes
| Volume | 230 ml |
|---|---|
| Type | cartridge gun |
| Model | gun |
Show UNSPSC/ECL@SS
£ 23.19 excl. VAT
/ Each
£ 27.83 incl. VAT
- In stock: Next day delivery
