ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M WHITE


AT7 insulation tape

References
advance tapes:AT7 WHT 25MMX33M
rubix:190043
manufacturer :104277
brand logo
brand logo
Technical specifications
Width25 mm
Length33 m
ColourWhite
See all Specifications

Product details : ADVANCE AT7 PVC ELECTRICAL INSULATION TAPE 25MM X 33M WHITE


Conforms to BS EN 60454/Type2. Insulating cables, harnessing and cable colour coding. Flame retardent, self-extinguishing, easy tear, water and UV resistant, good abrasion resistant in a wide colour range. Service temperature: 5 to +70°C.

Technical specifications


Attributes
Width25 mm
Length33 m
ColourWhite
Thickness0.13 mm
MaterialPVC
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
  • In stock: Next day delivery