Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Respiratory protection
Powered air respirator
Powered air respirator accessories
3M HIGH CAPACITY BATTERY TR-332
3M HIGH CAPACITY BATTERY TR-332
3M™ Powered Air Respirator Batteries
References
3m:
TR-332
rubix:
2518822
manufacturer :
7100005643
ean:
4046719725106
Technical specifications
Type
Battery
See all Specifications
Security form
Product details
Technical specifications
Product details : 3M HIGH CAPACITY BATTERY TR-332
3M™ Powered Air Respirator Batteries are available in a variety of options such as standard capacity, high capacity or intrinsically safe.
3M™ Powered Air Respirator Batteries are for use with certain 3M™ Powered Air Respirators
Strengths
Easy to install on Powered Air Respirator;Easy determination of charge level;Available with UK or EU plugs;Simple to install
Applications
Use with 3M™ Versaflo™ Powered Air Turbo TR-300+
Technical specifications
Attributes
Packaged dimensions (D x W x H)
78
x
78
x
218
mm
Package weight
543,4
g
Type
Battery
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
345.67
excl. VAT
/
Each
£
414.80
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
3M 833111 ADFLO BATTERY CHARGER FOR LI-ION BATTERY
SUNDSTROM H06-5412 SR 601 HOOD COMPLETE
JSP CAU070-001-100 POWERCAP REPLACEMENT FACE SEAL
3M M-975 VERSAFLO RADIANT HEAT COVER
3M M-935 VERSAFLO FACESEAL STANDARD PK5
3M VERSAFLO PAPR COVER FOR TR-600/800 PAPR TR-681
GISS 866419 BLACK FACIAL SEAL FOR SPARK-TECH HOOD
3M TR-642E VERSAFLO SINGLE STATION BATTERY CHARGER KIT TR600/800+ PAPR
3M M-936 VERSAFLO COMFORT LOW-LINTING FACESEAL
SUNDSTROM T06-0608 PEEL-OFF FOR SR 570 PK10
3M 7100099908 3M-BT927 TUBE COVER
3M M-307 VERSAFLOM-SERIES HELMET WITH FLAME RESISTANT FACESEAL
3M BT-30 VERSAFLO BREATHING TUBE SELF-ADJUSTING
SUNDSTROM H06-5112 SR 562 HOOD COMPLETE TH3
JSP CAU080-000-000 POWERCAP REPLACEMENT IMPACT VISOR