3M BT-30 VERSAFLO BREATHING TUBE SELF-ADJUSTING
3M™ Powered & Supplied Air Breathing Tubes
See technical informationReferences
3M:BT-30
Rubix:2024173
Manufacturer :7100006955
EAN:04046719725168



Product details : 3M BT-30 VERSAFLO BREATHING TUBE SELF-ADJUSTING
3M™ Powered & Supplied Air Breathing Tubes connects the air source with the headtop and ensures clean air reaches the headtop reliably and with unrestricted airflow. 3M™ Powered & Supplied Air Breathing Tubes are compatible with certain 3M™ Respiratory Headtops and Air Delivery Units.
3M™ Powered & Supplied Air Breathing Tubes are part of a CE-approved respiratory system
Strengths
Quickly allows attachment between headtop and Powered Air Respirator or Supplied Air Regulator;CE approved when used as part of a complete system;Replacement Part;Simple to install
Applications
Use with 3M™ Versaflo™ Headtops and Air Delivery Units
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 61x158x246 mm |
|---|---|
| Package weight | 281,8 g |
| Type | breathing tube |
| Material | polyurethane |
| 1165 mm |
Show UNSPSC/ECL@SS
£ 86.16 excl. VAT
/ Each
£ 103.39 incl. VAT
- In stock: Next day delivery