3M M-976 VERSAFLO HEAD NECK AND SHOULDER COVER
3M™ Powered Air Respirator Head Neck & Shoulder Covers
See technical informationSee documentsReferences
3M:M-976
Rubix:80032000
Manufacturer :7100063944
EAN:4046719989164

Documents
Product details : 3M M-976 VERSAFLO HEAD NECK AND SHOULDER COVER
Keep wearer's hair, neck, and collar clean while paint spraying or powder coating with 3M™ Versaflo™ Head, Neck and Shoulder Cover, M-976.
Our head, neck and shoulder cover is designed to keep the wearer clean and does not provide additional respiratory protection.
3M™ Versaflo™ Head, Neck and Shoulder Cover, M-976 is our fabric coverage solution for use while paint spraying, powder coating or similar.
Strengths
Keeps wearers’ hair, neck, and collar clean;Designed for use with 3M™ Versaflo™ M-100, M-200 and M-300 Series;For use with M-100 & M-300 Series Headtop
Applications
Powder coating, paint spray, or similar
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 141x227x252 mm |
|---|---|
| Package weight | 227,4 g |
| Type | replacement parts & accessories |
Show UNSPSC/ECL@SS
£ 48.33 excl. VAT
/ Each
£ 58.00 incl. VAT
- Delivery usually within ( 13 ) days