3M S-133S VERSAFLO S-SERIES HEAD COVER SMALL


3M™ Versaflo™ S-100 Series Headcovers

References
3m:S-133S
rubix:2004165
manufacturer :7000044300
ean:4046719248728
brand logo
brand logo
Technical specifications

Product details : 3M S-133S VERSAFLO S-SERIES HEAD COVER SMALL


3M™ Versaflo™ S-100 Series Integrated Suspension Headcover has integrated head suspension for full head and face coverage, as well as, limited eye and face protection. Our headcover is a cost-effective headcover that can be used with 3M™ Powered Air Respirators and Supplied Air Respirator Systems in a wide variety of applications.
3M™ S-100 Series Headcovers are available with different size options.

Strengths

For use with certain 3M™ Powered Air Respirators and Supplied Air Respirator Systems;Provides limited head and face coverage;Provides limited face and eye protection from liquid splash, low energy flying particles and dust;Provides excellent field of view;Suitable for applications which require frequent replacement of the entire headtop assembly;No assembly required; ready to use out of the box

Applications

Food and beverage manufacturing

Technical specifications


Attributes
Packaged dimensions (D x W x H)200x240x250 mm
Package weight386 g
TypeHeadgear
Material2 polypropylene spunbond / laminate layers
Main materialPolyurethane
Show UNSPSC/ECL@SS
£ 47.81 excl. VAT
/ Each
£ 57.37 incl. VAT
  • Usually arrives within 14 working days