3M 7100169179-TR-802E VERSAFLO INTRINSICALLY SAFE POWERED AIR TURBO
3M™ Powered Air Respirator Systems and Turbos
See technical informationSee documentsReferences
3M:TR-802E
Rubix:248A5220
Manufacturer :7100169179
EAN:00051131277526
Documents
Product details : 3M 7100169179-TR-802E VERSAFLO INTRINSICALLY SAFE POWERED AIR TURBO
Use 3M™ Versaflo™ Intrinsically Safe Powered Air Turbo TR-802E for protection when working in hazardous atmospheres.
As part of the Versaflo family, when combined with Versaflo headtops, belts, and other accessories our air turbo becomes part of a CE-approved respirator system featuring; multiple speeds, audible and visual alarms, and the ability to work with a wide variety of gas, vapour and particulate filters.
Comfort is maximised with three user selectable flow rates and controlled airflow, and it’s easy to identify and differentiate from non-IS versions of the Versaflo product family thanks to bright yellow touchpoints.
The TR-800 is approved to Zone 0 requirements and so may be suitable for areas where potentially explosive atmospheres are expected and permanent in normal operations.
3M™ Versaflo™ Intrinsically Safe Powered Air Turbo TR-802E is our respirator approved against the latest Electrical Standards. Approved to Zone 0 requirements it may be suitable for areas where potentially explosive atmospheres are expected and permanent in normal operations.
Strengths
Approved against the latest Electrical Standards;Easy to identify and differentiate from non-IS versions thanks to bright yellow touchpoints;Comfort is maximised with three user selectable flow rates and controlled airflow;CE approved
Technical specifications
Attributes
| Class | 40019119 |
|---|
Show UNSPSC/ECL@SS
£ 845.46 excl. VAT
/ Each
£ 1,014.55 incl. VAT
- Delivery usually within ( 16 ) days





