References
Sundström®:H06-6110
Rubix:270A4838
Manufacturer :H06-6110
EAN:7392203013592

Product details : SUNDSTROM H06-6110 SR 574/SR 570 EN 10
The SR 574 welding shield is intended for use together with the Sundström SR 570 face shield. Face shield with welding shield together with the battery-powered SR 500 or SR 700 fan and approved filters are included in the Sundström fan-assisted respiratory protection device systems. The breathing hose of the face shield is to be connected to the fan, equipped with filters. The overpressure in the face shield prevents particles and other pollutants from being admitted into the breathing zone. The products can also be used with compressed air attachment SR 507. This combination forms a breathing apparatus designed for continuous air flow, for connection to a compressed air supply. See separate product leaflet SR 507. The combinations protect against harmful gases/particles, radiation and spatter during welding, flame-cutting, grinding and similar work. The design makes them useful for work in confined and inaccessible areas. The equipment can be used as an alternative to filter respirators in all situations for which filter respirators are recommended. This applies particularly to work that is hard, warm or of long duration. Before use, a welding lens with appropriate density must be mounted in the welding shield. The SR 574 is delivered with welding lens with shade number 10 and protective lens in polycarbonate. The lens must be CE marked and of standard 90x110 mm size. Accessories in the form of welding lenses, automatic welding lenses, correction lenses, neck and chest protection and hose protection.
Technical specifications
Attributes
| Type | sundstrom h06-6110 sr 574/sr 570 en 10 |
|---|---|
| Material | pc/abs, pa, pc |
Show UNSPSC/ECL@SS
£ 396.61 excl. VAT
/ Each
£ 475.93 incl. VAT
- Usually arrives within 14 working days
