SUNDSTROM H06-7410 SR 700 FAN UNIT HD-BATTERT PVC-BELT EU/UK


Easily operated battery powered fan unit for use with particle filters. The fan unit is equipped with a Heavy Duty battery 3,5 Ah and a PVC belt.

References
sundström®:H06-7410
rubix:270A4841
manufacturer :H06-7410
ean:7392203013547
brand logo
brand logo

Product details : SUNDSTROM H06-7410 SR 700 FAN UNIT HD-BATTERT PVC-BELT EU/UK


The SR 700 is a battery-powered fan that, together with particle filter SR 510 P3 R or SR 710 P3 R and an approved head top, is included in the Sundström fan-assisted respiratory protective device systems. The SR 700 can be used as an alternative to filter respirators in all situations in which these are recommended. This applies particularly to work that is hard, warm or of long duration. The fan is equipped with filter, and the filtered air is fed through a hose to the facepiece. The pressure then generated prevents surrounding pollutants from penetrating into the breathing zone. Fitted with a HD battery (Heavy Duty 3.5 Ah) and PVC belt. Can be used together with hoods SR 520, SR 530, SR 561, SR 562, SR 601, SR 602 face shield SR 570, half mask SR 900, full face mask SR 200, welding shield SR 592, helmet with visor SR 580, welding shield/helmet with visor SR 584/SR 580 and welding shield/face shield SR 574/SR 570.

Technical specifications


Attributes
No attributes to display for this product
£ 749.62 excl. VAT
/ Each
£ 899.54 incl. VAT
  • In stock: Next day delivery