3M M-207 VERSAFLO FACESHIELD WITH FLAME RESISTANT POLY FACESEAL
3M™ Versaflo™ M-Series Facehields and Helmets
See technical informationSee documentsReferences
3M:7100256071
Rubix:243A9121
Manufacturer :7100256071
EAN:4054596918726



Documents
Product details : 3M M-207 VERSAFLO FACESHIELD WITH FLAME RESISTANT POLY FACESEAL
The 3M™ Versaflo™ M-207 Faceshield is an advanced respiratory headtop designed for use with 3M™ Versaflo™ Powered Air Respirator (PAPR) and Supplied Air Respirator (SAR) systems. It provides integrated respiratory, face and eye protection against airborne particulates, gases and vapours, making it ideal for demanding industrial and chemical environments.
Features:
The 3M™ Versaflo™ M-207 features a lightweight, ergonomic design that provides excellent comfort during prolonged use. Its scratch-resistant and chemical-resistant polycarbonate visor delivers outstanding optical clarity together with an excellent field of vision, including enhanced peripheral and downward visibility. An internal airflow deflector allows users to adjust the direction of airflow inside the headtop for improved respiratory comfort. The fully adjustable head suspension ensures a personalised fit and balanced weight distribution, while the soft foam faceseal enhances the seal around the face, helping to reduce contaminant ingress and maximise protection in demanding working environments.
Specifications:
• Weight: 591 g.
• Visor: scratch-resistant and chemical-resistant polycarbonate.
• Compatibility: 3M™ Versaflo™ PAPR and 3M™ Supplied Air Respirator systems.
• Additional protection: head, face and eye protection.
• Dimensions:
• Height: 248 mm
• Width: 343 mm
• Length: 343 mm
• Intrinsically safe: yes.
Standards:
The 3M™ Versaflo™ M-207 Faceshield complies with the following standards:
• CE marked in accordance with the applicable European PPE legislation.
• EN 166 – Personal eye protection.
• EN 12941 TH3 – Powered filtering respiratory protective devices.
• EN 14594 Class 3A – Continuous flow compressed-air line breathing apparatus.
Features:
The 3M™ Versaflo™ M-207 features a lightweight, ergonomic design that provides excellent comfort during prolonged use. Its scratch-resistant and chemical-resistant polycarbonate visor delivers outstanding optical clarity together with an excellent field of vision, including enhanced peripheral and downward visibility. An internal airflow deflector allows users to adjust the direction of airflow inside the headtop for improved respiratory comfort. The fully adjustable head suspension ensures a personalised fit and balanced weight distribution, while the soft foam faceseal enhances the seal around the face, helping to reduce contaminant ingress and maximise protection in demanding working environments.
Specifications:
• Weight: 591 g.
• Visor: scratch-resistant and chemical-resistant polycarbonate.
• Compatibility: 3M™ Versaflo™ PAPR and 3M™ Supplied Air Respirator systems.
• Additional protection: head, face and eye protection.
• Dimensions:
• Height: 248 mm
• Width: 343 mm
• Length: 343 mm
• Intrinsically safe: yes.
Standards:
The 3M™ Versaflo™ M-207 Faceshield complies with the following standards:
• CE marked in accordance with the applicable European PPE legislation.
• EN 166 – Personal eye protection.
• EN 12941 TH3 – Powered filtering respiratory protective devices.
• EN 14594 Class 3A – Continuous flow compressed-air line breathing apparatus.
Strengths
• Integrated protection against airborne particulates, gases and vapours.
• Scratch-resistant, chemical-resistant visor for excellent durability and visibility.
• Adjustable airflow deflector for enhanced wearer comfort.
• Fully adjustable head suspension for a secure, balanced fit.
• Lightweight, ergonomic design helps reduce fatigue during prolonged use.
• Excellent peripheral and downward field of vision.
• Compatible with 3M™ Versaflo™ powered air and supplied air respiratory systems.
• Scratch-resistant, chemical-resistant visor for excellent durability and visibility.
• Adjustable airflow deflector for enhanced wearer comfort.
• Fully adjustable head suspension for a secure, balanced fit.
• Lightweight, ergonomic design helps reduce fatigue during prolonged use.
• Excellent peripheral and downward field of vision.
• Compatible with 3M™ Versaflo™ powered air and supplied air respiratory systems.
Applications
The 3M™ Versaflo™ M-207 Faceshield is suitable for a wide range of demanding industrial applications, including:
• Chemical and pharmaceutical processing.
• Industrial assembly and manufacturing.
• Paint spraying and surface preparation.
• Construction.
• Precision engineering.
• Surface finishing.
• Woodworking and joinery.
• Chemical and pharmaceutical processing.
• Industrial assembly and manufacturing.
• Paint spraying and surface preparation.
• Construction.
• Precision engineering.
• Surface finishing.
• Woodworking and joinery.
Technical specifications
Attributes
| Type | face shield |
|---|---|
| Material | coated polycarbonate (visor);coated polyester (faceseal or shroud) |
Show UNSPSC/ECL@SS
£ 274.98 excl. VAT
/ Each
£ 329.98 incl. VAT
- Delivery usually within ( 13 ) days