3M M-306 VERSAFLOM-SERIES HELMET WITH COMFORT FACESEAL
3M™ Versaflo™ M-Series Facehields and Helmets
See technical informationSee documentsReferences
3M:M-306
Rubix:243A0272
Manufacturer :7100257937
EAN:04054596918740





Documents
Product details : 3M M-306 VERSAFLOM-SERIES HELMET WITH COMFORT FACESEAL
The 3M™ Versaflo™ Helmet with comfort face seal, M-306 is a high-performance personal protective equipment designed to provide full protection while maximizing user comfort. Specially designed to be used with the 3M™ Versaflo™ powered breathing systems and 3M™ powered air-supplied breathing systems, this helmet ensures full protection of the face, eyes and respiratory tract from a variety of workplace hazards. Thanks to its light weight, compact shape and easy maintenance, the Versaflo™ M-306 helmet is ideal for use in a wide range of industrial sectors.
Features
The 3M™ Versaflo™ M-306 helmet is distinguished by several innovative features. The deflector directs airflow into the hood, improving user comfort and preventing excessive heat. The fully adjustable interior provides a custom fit, ensuring optimal weight distribution for long-lasting comfort. The helmet's visor offers excellent side and downward vision. In addition, this model is compatible with a range of accessories, such as 3M™ Peltor™ hearing protectors and integrated microphones, facilitating communication in noisy environments. The many customization options available, such as face seals, hoods, peelable visors and heat protection kits, allow the helmet to be customized to meet the specific needs of each work environment.
Specifications
- Additional protective equipment: Head protection, hair protection, face and eye protection
- Net weight: 832 g
- Material of the faceSealant: Polyurethane-coated nylon fabric
- Material of the helmet: Polycarbonate
- Hazard: Falling objects, gases, vapors and particles, low-energy flying dust particles, liquid splashes
Standards
The M-Series helmets meet the strictest European performance requirements, guaranteeing complete and reliable protection. The eye and face protection conforms to the EN 166 standard, while the head protection conforms to the EN 397 LD standard, which provides resistance to lateral deformation and electrical insulation up to 440 V AC. As for hearing protection, this model meets the EN 352-3:2002 standard, with options including the 3M™ Optime™ I, II and III, as well as hearing protection from the X1P3 to X5P3 series, with noise reduction levels (SNR) ranging from 26 dB to 36 dB, depending on size and model. For respiratory protection, these helmets comply with EN 12941:1998 + A2:2008 and EN 14594:2005 standards, with nominal protection factors of 500, 200 and 50, depending on the 3M™ Versaflo™ filter units or regulators to which they are connected.
Brand Information
3M is a leading brand known for its expertise and wide range of products, ranging from personal protective equipment to adhesives and abrasives. Whether in industrial, construction or healthcare applications, 3M offers products that combine innovation and quality, and also caters to cleaning, signage and electrical equipment needs.
Features
The 3M™ Versaflo™ M-306 helmet is distinguished by several innovative features. The deflector directs airflow into the hood, improving user comfort and preventing excessive heat. The fully adjustable interior provides a custom fit, ensuring optimal weight distribution for long-lasting comfort. The helmet's visor offers excellent side and downward vision. In addition, this model is compatible with a range of accessories, such as 3M™ Peltor™ hearing protectors and integrated microphones, facilitating communication in noisy environments. The many customization options available, such as face seals, hoods, peelable visors and heat protection kits, allow the helmet to be customized to meet the specific needs of each work environment.
Specifications
- Additional protective equipment: Head protection, hair protection, face and eye protection
- Net weight: 832 g
- Material of the faceSealant: Polyurethane-coated nylon fabric
- Material of the helmet: Polycarbonate
- Hazard: Falling objects, gases, vapors and particles, low-energy flying dust particles, liquid splashes
Standards
The M-Series helmets meet the strictest European performance requirements, guaranteeing complete and reliable protection. The eye and face protection conforms to the EN 166 standard, while the head protection conforms to the EN 397 LD standard, which provides resistance to lateral deformation and electrical insulation up to 440 V AC. As for hearing protection, this model meets the EN 352-3:2002 standard, with options including the 3M™ Optime™ I, II and III, as well as hearing protection from the X1P3 to X5P3 series, with noise reduction levels (SNR) ranging from 26 dB to 36 dB, depending on size and model. For respiratory protection, these helmets comply with EN 12941:1998 + A2:2008 and EN 14594:2005 standards, with nominal protection factors of 500, 200 and 50, depending on the 3M™ Versaflo™ filter units or regulators to which they are connected.
Brand Information
3M is a leading brand known for its expertise and wide range of products, ranging from personal protective equipment to adhesives and abrasives. Whether in industrial, construction or healthcare applications, 3M offers products that combine innovation and quality, and also caters to cleaning, signage and electrical equipment needs.
3M™ Versaflo™ M-Series Faceshields and Helmets can help protect your workers from a variety of respiratory and impact hazards while maintaining comfort. They are are lightweight, compact and easy to maintain.
Strengths
- Ergonomic design for optimal comfort during extended use
- Integrated deflector for directed airflow into the hood, reducing heat and discomfort
- Fully adjustable inner shell for a personalized fit and optimal weight distribution
- Polycarbonate visor that provides excellent side and down vision
- The visor is fully adjustable for a wide range of uses.br/>- Compatibility with a wide range of accessories, including hearing protection and communication systems
- Certifications to European standards, providing reliable protection against respiratory, eye, vision and hearing hazards
- Electrical insulation up to 440 V AC and protection against lateral deformation
- Integrated deflector for directed airflow into the hood, reducing heat and discomfort
- Fully adjustable inner shell for a personalized fit and optimal weight distribution
- Polycarbonate visor that provides excellent side and down vision
- The visor is fully adjustable for a wide range of uses.br/>- Compatibility with a wide range of accessories, including hearing protection and communication systems
- Certifications to European standards, providing reliable protection against respiratory, eye, vision and hearing hazards
- Electrical insulation up to 440 V AC and protection against lateral deformation
Applications
The 3M™ Versaflo™ Helmet with comfort face seal, M-306 is designed for use in a variety of industrial sectors where protection from respiratory, eye, vision and hearing hazards is essential. M-Series helmets can be used with a filter unit to form a powered breathing system, or create an air-supplied breathing system. These systems provide effective protection against fine particles, mists, welding fumes, as well as gases, vapors or a combination thereof.
Typical industries where this helmet comes in handy include agriculture, the chemical industry, construction and renovation, demolition, the food industry, medical and health care, the metal industry, pharmaceutical production, the paper and pulp industry, foundries, surface preparation, spray painting and coating, and woodworking.
Typical industries where this helmet comes in handy include agriculture, the chemical industry, construction and renovation, demolition, the food industry, medical and health care, the metal industry, pharmaceutical production, the paper and pulp industry, foundries, surface preparation, spray painting and coating, and woodworking.
Technical specifications
Attributes
| Type | safety helmet |
|---|---|
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 451.05 excl. VAT
/ Each
£ 541.26 incl. VAT
- Delivery usually within ( 13 ) days