References
3M:4520CSXL
Rubix:248A1741
Manufacturer :7100048964
EAN:04046719947317

Product details : 3M 4520CXL 4520CS COVERALL WH+GRN 5/6 XL
The 3M™ 4520 protective coverall has been constructed with multiple layers of SMMMS. With a weight of only 43 g/m², it offers effective protection and strength. It is extremely breathable and feels soft like a garment made of fabric, and can therefore be worn comfortably for extended periods. The coverall protects against static discharge, hazardous particles and Type 5/6 liquid splashes.
The 3M™ Protective Coverall 4520 CS is made of a lightweight, breathable polypropylene SMMMS fabric. Suitable for various applications, it helps provide basic barrier protection against limited liquid splashes and hazardous dusts. Standard Collar (hoodless).
Strengths
Type 5/6 lightweight and breathable coverall, offering protection against hazardous dusts and limited liquid splashes
Standard collar provides comfort and convenience when a hood is not needed
Knitted cuffs with elastic waist and ankles for convenience and freedom of movement
Two-way zipper with storm flap for convenience and to help provide additional protection
Standard collar provides comfort and convenience when a hood is not needed
Knitted cuffs with elastic waist and ankles for convenience and freedom of movement
Two-way zipper with storm flap for convenience and to help provide additional protection
Applications
Electronics/printed circuit board assembly - Recommended application: asbestos inspection, site preparation, insulation, - pharmaceutical industry - light industrial cleaning work, machine maintenance - pharmaceutical processing, handling toxic powders
Technical specifications
Attributes
| Size | xl |
|---|---|
| Main material | nonwoven fabric |
| Colour | white |
| Material | sms based (polypropylene) |
| Packaging | 20 |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- Delivery usually within ( 13 ) days




