ANSELL 1500-138 ALPHATEC 1500 STD COVERALL HOOD MODEL 138 WHT SIZE L


MICROGARD 1500 COVERALL WHITE

References
ansell:WH15S-00138-L
rubix:80253402
manufacturer :WH15S-00138-04
ean:5013756004654
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
SizeL
Main materialTextile
Type5 / 6
See all Specifications

Product details : ANSELL 1500-138 ALPHATEC 1500 STD COVERALL HOOD MODEL 138 WHT SIZE L


MICROGARD® 1500 coveralls have been designed for workers involved in the stripping, clear up or handling of asbestos, general maintenance, construction and contract cleaning. Protection - Proven to filter 100% of particles 3 microns. Comfort - Air and water vapour permeable ("breathable") to help reduce the risk of heat stress. Silicone Free - Critical in spray painting applications. Optimised body fit - Improves wearer comfort and safety.
Standards : Type 5 EN ISO 13982-1 Dry particle suit ; Type 6 EN13034 Low level spray tight suit ; EN 1073-2 Barrier to radioactive particulates - Class 1
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
SizeL
Main materialTextile
Type5 / 6
ColourWhite
MaterialSMS
Show UNSPSC/ECL@SS
£ 3.24 excl. VAT
/ Each
£ 3.89 incl. VAT
  • In stock: Next day delivery