3M T2319 SCOTCH RUBBER SPLICING TAPE 19MMX9.15M


Scotch 23 Insulation tape

References
3m:T2319
rubix:4537392
manufacturer :7000007286
ean:07891040003860
brand logo
brand logo
Technical specifications
Width19 mm
Length9.15 m
ColourBlack
See all Specifications

Product details : 3M T2319 SCOTCH RUBBER SPLICING TAPE 19MMX9.15M


Black, self-welding, electrically insulating elastomer tape based on EPR (Ethylene - Propylene - Rubber), with spacer. Application 90°C continuous, 130°C peak. Reconstitution of cable insulation up to 69 kV.
Sealing plugs around cables and conduits.
Self-welding: the tape layers weld together to form a homogeneous mass after application. Excellent ozone resistance. Compatible with all synthetic cable insulations and non-migrating impregnated paper cable insulations. The tape is halogen-free.

Technical specifications


Attributes
Width19 mm
Length9.15 m
ColourBlack
Thickness0.75 mm
MaterialElastomer
Max. temperature90 °C
Show UNSPSC/ECL@SS
£ 12.04 excl. VAT
/ Each
£ 14.45 incl. VAT
  • In stock: Next day delivery