SPARTEX 19MM X 33M ELEC PVC ASST TAPE (8RLS)


PVC tape

References
spartex:UK-351933ASST8
rubix:223A9066
manufacturer :351933ASST8
brand logo
brand logo
Technical specifications
Width19 mm
Length33 m
ColourGreen

Product details : SPARTEX 19MM X 33M ELEC PVC ASST TAPE (8RLS)


Premium quality electrical self-extinguishing soft PVC tape with a rubber adhesive. Applications: electrical insulation, also colour coding and wrapping electrical cables in automotive application. Features: Conforms to EN 60454-3-12:2006 Excellent conformability IEC 62321:2008 High dielectric strength 2006/95/EX (Low Voltage Directive) UL510 certified (Flame Retardant)
19MM X 33M ELEC PVC ASST TAPE (8RLS)

Technical specifications


Attributes
Width19 mm
Length33 m
ColourGreen
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ Each
£ 9.60 incl. VAT
  • In stock: Next day delivery