3M 718781 GLASS CLOTH ELECTRICAL TAPE 69MC7 30MMX33M
3M™ Glass Cloth Electrical Tape 69
See technical informationReferences
3M:N85076
Rubix:233A3842
Manufacturer :7100090265

Product details : 3M 718781 GLASS CLOTH ELECTRICAL TAPE 69MC7 30MMX33M
Scotch® Glass Cloth Electrical Tape 69 features a pressure sensitive, high temperature, thermosetting, silicone adhesive that offers excellent bonding once adhered. This conformable tape has a glass cloth backing that resists rotting and shrinking while providing excellent stability. It withstands a temperature range of 32 to 392 °F (0 to 200 °C). UL Listed, Mil I 19166C, CSA Certified and RoHS 2011/65/EU Compliant.
3M™ Glass Cloth Tape 69 is a woven insulating glass cloth tape features thermosetting, pressure-sensitive acrylic adhesive to electrically insulate and provide mechanical protection at high temperatures.
Strengths
Thermosetting, silicon adhesive provides an increased bond at high temperatures;Glass cloth backing optimally resists resist shrinking and burning;Used as a coil cover, anchor, banding, core, layer and crossover insulation;Printable and provides high mechanical strength and excellent performance by withstanding high temperatures;Withstands a temperature range of 32 to 392 °F (0 to 200 °C);UL Listed, Mil-I-19166C, CSA Certified and RoHS 2011/65/EU Compliant
Technical specifications
Attributes
| Width | 30 mm |
|---|---|
| Length | 33 m |
| Thickness | 0.177 mm |
| Colour | white |
| Material | glass cloth |
| Voltage | 3000 V |
| Tensile strength | 177.4 N/mm² |
| Min. temperature | 0 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 65.67 excl. VAT
/ Each
£ 78.80 incl. VAT
- Delivery usually within ( 16 ) days