3M D9035 SECURE CLICK PARTICULATE FILTER, HARD CASE, P3 R, PK2
3M™ Secure Click™ Particulate Filters
See technical informationSee documentsReferences
3M:D9035
Rubix:262A1190
Manufacturer :7100206891
EAN:00689330191710
Documents
Product details : 3M D9035 SECURE CLICK PARTICULATE FILTER, HARD CASE, P3 R, PK2
Designed for industrial environments containing airborne dust and mists, the 3M™ Secure Click™ D9035 Particulate Filter is part of the 3M™ Secure Click™ D9000 Series. Quick and easy to install, it is compatible with 3M™ Secure Click™ HF-800 Half Masks and FF-800 Full Face Masks, providing reliable respiratory protection against hazardous particulates.
Features:
The 3M™ D9035 reusable particulate filter is designed to protect against a wide range of solid and liquid airborne particulates, including fine dusts and mists. Its rigid outer shell helps protect the filter media from impacts, debris and exposure to high temperatures, extending its service life in demanding industrial environments.
The 3M™ Secure Click™ connection system provides fast, intuitive installation—simply align the connections and press until an audible click confirms that the filter is securely attached. The twin airflow design reduces breathing resistance while maintaining excellent balance on the facepiece. Its swept-back profile also improves compatibility with selected welding and grinding shields, providing a wider field of view.
Specifications:
• Filter class: P3 R (reusable).
• Filtration efficiency: 99.95%.
• Inhalation resistance: less than 5 mbar (at 95 L/min).
• Connection type: 3M™ Secure Click™.
• Compatible facepieces: 3M™ Secure Click™ HF-800 Half Masks and FF-800 Full Face Masks.
• Filter type: particulate filter.
• Dimensions: 109.2 × 65.2 × 37.5 mm.
• Weight: 44 g.
• Filter material: polyester.
• Aerosol type: suitable for oil-based and non-oil-based particulates.
• Shelf life: 5 years from the date of manufacture when stored under the recommended conditions.
Standards:
• EN 143:2021 – P3 R particulate filters for respiratory protective devices.
• CE marked in accordance with Regulation (EU) 2016/425 on personal protective equipment.
Features:
The 3M™ D9035 reusable particulate filter is designed to protect against a wide range of solid and liquid airborne particulates, including fine dusts and mists. Its rigid outer shell helps protect the filter media from impacts, debris and exposure to high temperatures, extending its service life in demanding industrial environments.
The 3M™ Secure Click™ connection system provides fast, intuitive installation—simply align the connections and press until an audible click confirms that the filter is securely attached. The twin airflow design reduces breathing resistance while maintaining excellent balance on the facepiece. Its swept-back profile also improves compatibility with selected welding and grinding shields, providing a wider field of view.
Specifications:
• Filter class: P3 R (reusable).
• Filtration efficiency: 99.95%.
• Inhalation resistance: less than 5 mbar (at 95 L/min).
• Connection type: 3M™ Secure Click™.
• Compatible facepieces: 3M™ Secure Click™ HF-800 Half Masks and FF-800 Full Face Masks.
• Filter type: particulate filter.
• Dimensions: 109.2 × 65.2 × 37.5 mm.
• Weight: 44 g.
• Filter material: polyester.
• Aerosol type: suitable for oil-based and non-oil-based particulates.
• Shelf life: 5 years from the date of manufacture when stored under the recommended conditions.
Standards:
• EN 143:2021 – P3 R particulate filters for respiratory protective devices.
• CE marked in accordance with Regulation (EU) 2016/425 on personal protective equipment.
Strengths
• Fast and secure Secure Click™ connection system.
• Rigid outer shell protects the filter from debris, dirt and mechanical damage.
• Twin airflow design reduces breathing resistance for greater wearer comfort.
• High-efficiency P3 R filtration against hazardous airborne particulates.
• Swept-back profile improves compatibility with selected welding and grinding shields.
• Rigid outer shell protects the filter from debris, dirt and mechanical damage.
• Twin airflow design reduces breathing resistance for greater wearer comfort.
• High-efficiency P3 R filtration against hazardous airborne particulates.
• Swept-back profile improves compatibility with selected welding and grinding shields.
Applications
This 3M™ Secure Click™ particulate filter is suitable for professional applications requiring protection against airborne particulates, including:
•Welding.
•Brazing.
•Oxy-fuel cutting.
•Metal casting.
•Remediation work.
It is ideal for use in:
•Construction.
•Metalworking.
•General manufacturing.
•Agriculture.
•Pharmaceutical manufacturing.
•Welding.
•Brazing.
•Oxy-fuel cutting.
•Metal casting.
•Remediation work.
It is ideal for use in:
•Construction.
•Metalworking.
•General manufacturing.
•Agriculture.
•Pharmaceutical manufacturing.
Technical specifications
Attributes
| Type | filter |
|---|---|
| Class | p3 r |
Show UNSPSC/ECL@SS
£ 15.54 excl. VAT
/ Each
£ 18.65 incl. VAT
- Delivery usually within ( 13 ) days
