MOLDEX 943001 ABEK1P3 FILTER 7000/9000 SERIES PK6

MOLDEX 9430 ABEK1P3-FILTER7000/9000SERIES-PK6

See technical informationSee documents

References

Moldex:9430
Rubix:2574549
EAN:4019444007717
brand logo

Technical specifications

Typebayonet connector
Classa1b1e1k1p3 r

Documents

Product details : MOLDEX 943001 ABEK1P3 FILTER 7000/9000 SERIES PK6


Series 7000 half masks can be combined with various EasyLock® gas and particulate filters, with no need for adapters or special pre-filters. For users, this means a high degree of flexibility and simple storage. Series 7000 masks are designed to be low maintenance: the cleaning process is easy and quick, as is the process for changing the small number of maintainable parts. Thanks to its lightweight design and soft materials, the Series 7000 offers a high degree of wearing comfort. An anatomically designed face seal ensures a comfortable and secure fit. The robust, durable mask body is made from hard wearing TPE and available in three sizes.

Strengths

• Combined ABEK1P3 gas and particulate filter suitable for Series 7000 and 9000 masks
• Reliable protection against gas, vapour and dust
• Revolutionary EasyLock filter system with no additional clips or holders

Technical specifications


Attributes
Typebayonet connector
Classa1b1e1k1p3 r
£ 83.58 excl. VAT
/ Each
£ 100.30 incl. VAT
  • In stock: Next day delivery