3M 36882 SELF-STICK LIQUID PROTECTION FABRIC BLUE 142.24 CMX91.5M


3M™ Self-Stick Liquid Protection Fabric

References
3m:36882
rubix:220A2374
manufacturer :7100169350
ean:00051131368828
brand logo
brand logo
Technical specifications
Width1422.4 mm
Length91.44 m
ColourBlue

Product details : 3M 36882 SELF-STICK LIQUID PROTECTION FABRIC BLUE 142.24 CMX91.5M


Expanding the capabilities of our well-known 3M™ Dirt Trap products, 3M™ Self-Stick Liquid Protection Fabric is developed specifically for temporary surface protection from fluids, dirt and a wide range of other contaminants in industrial applications. This thin, lightweight adhesive-backed surface protection material features a tough polymer layer that prevents grease, grime, solvents and other liquids from seeping through and damaging the surfaces beneath. Unlike paper or plastic sheeting, its non-woven surface - engineered by 3M specifically to trap dirt, dust, debris and overspray - prevents small particles from spreading through the facility where they can settle on work surfaces and cause damage and rework. This material also resists light impact and abrasion, making it suitable for areas where metal shavings and dropped nuts, bolts, small hardware and other falling debris are common. It protects flat surfaces where workers may temporarily place objects such as hand tools. 3M™ Self-Stick Liquid Protection Fabric features an adhesive backing that makes it very easy to apply in one step to surfaces such as floors, mats, tabletops, carpets, paint scales, part stands, hoses, machine rollers and more. The low-tack adhesive keeps the material secure, smooth and wrinkle free on a broad range of substrates. It is repositionable - if you need to access an area behind the fabric after application, you can simply peel it up and stick it back down. After use, and with a typical application / usage time of 1-4 weeks, the material removes cleanly without leaving residue - simply peel it up and replace it. This makes 3M™ Self-Stick Liquid Protection Fabric an excellent replacement for traditional time-consuming paper-and-tape or plastic-and-tape masking processes. Because the material stays firmly in place, it protects surfaces from micro-scratches which can occur when masking material moves around over time. Its nonwoven surface material has been shown to provide extra traction when applied to smooth surfaces. It is also UV resistant, so you can use it to protect surfaces outdoors for up to two weeks. 3M™ Self-Stick Liquid Protection Fabric is available in a variety of widths from so you can choose the size for your surface protection needs. Technicians can apply it by hand or using either of our applicators designed for wider rolls. Applicators feature foam rollers that smooth the material as it unrolls. When the material is ready for replacement, simply peel it off and apply a new layer.
3M™ Self-Stick Liquid Protection Fabric is ideal for a wide range of temporary surface protection in industrial settings. Its liquid-proof layer protects work surfaces from water, oils, solvents and more. Its nonwoven surface traps dirt, dust and debris and prevents them from spreading through the facility. Its adhesive backing keeps it securely in place and removes without residue.

Strengths

3M™ Self-Stick Liquid Protection Fabric must not be used in any areas where explosive concentrations of ignitable materials could be present, as static discharge may occur. These include areas identified as ATEX Zones 0, 1, 2 and 20, 21, 22
Specially engineered surface protection material for industrial, marine and automotive applications
Temporarily protects surfaces from the damaging effects of liquids, oils and solvents while also trapping dirt
Adhesive backing keeps material secure and makes for fast, easy application

Technical specifications


Attributes
Width1422.4 mm
Length91.44 m
ColourBlue
Show UNSPSC/ECL@SS
£ 929.45 excl. VAT
/ Each
£ 1,115.34 incl. VAT
  • Usually arrives within 14 working days