3M 09973 SOFT EDGE FOAM MASKING TAPE WHITE 19MMX35M


Masking Foam Tape

References
3m:09973
rubix:88193719
manufacturer :7000034664
brand logo
brand logo
Technical specifications
Width19 mm
Length5 m
ColourWhite
See all Specifications

Product details : 3M 09973 SOFT EDGE FOAM MASKING TAPE WHITE 19MMX35M


3M™ Soft Edge Masking Foam Tape is a foam cord partly coated in an adhesive. 3M™ Soft Edge Masking Foam Tape (SEMFT) is used for masking door, bonnet, and boot apertures to produce a soft finish to the painted edge. SEMFT also acts as barrier to dust and paint penetrating the interior of the vehicle and been blown out onto the wet paint film during the painting process

Strengths

•Excellent adhesion to the car body work surfaces
Conformable to the shape of the car panel
Compatible with all current refinish paints
Produces a soft edge finish
Does not leave adhesive residue on removal

Technical specifications


Attributes
Width19 mm
Length5 m
ColourWhite
MaterialFoam
Show UNSPSC/ECL@SS
£ 29.49 excl. VAT
/ Each
£ 35.39 incl. VAT
  • Usually arrives within 14 working days