Finely crêped paper masking tape for spray painting 4316
Width | 19 mm |
---|---|
Length | 50 m |
Colour | White |
Logistic Weight | 10913,48 g |
---|---|
Width | 19 mm |
Length | 50 m |
Colour | White |
Thickness | 0.14 mm |
Material | slightly-creped paper |
Max. temperature | 100 °C |
Usually arrives within 14 working days