References
Tesa:4342 50M 50MM ORANGE
Rubix:269A3424
Manufacturer :04342-00004-00
EAN:4042448547729

Product details : TESA 04342 PRECISION MASK 150C 50MX50MM ORANGE
tesa® Precision Mask 4342 is a Washi tape made in Germany.
It is especially suited for the use in architectural painting, marine, train and various other fields where quality results are required.
It is especially suited for the use in architectural painting, marine, train and various other fields where quality results are required.
Strengths
* It combines a flat paper backing and an acrylic adhesive and is designed for precise masking jobs ensuring sharp, clean and flat paint lines.
* It is the ideal solution for demanding painting and lacquering applications.
* The aging resistant acrylic adhesive has an excellent tack, provides outdoor usability up to 3 weeks combined with a temperature resistance up to 120 °C / 1 h or 150 °C / 0.5 h for spray painting jobs with subsequent oven-drying.
* It is the ideal solution for demanding painting and lacquering applications.
* The aging resistant acrylic adhesive has an excellent tack, provides outdoor usability up to 3 weeks combined with a temperature resistance up to 120 °C / 1 h or 150 °C / 0.5 h for spray painting jobs with subsequent oven-drying.
Applications
- Ensures sharp, clean, and flat paint lines
- Ideal for 2-tone masking applications
- Suitable for use with water- and solvent-based paints and lacquers
- Outdoor masking up to 3 weeks
- Indoor masking up to 2 months
- Temperature resistance up to 120 °C / 1h or 150 °C / 0.5 h
- Ideal for 2-tone masking applications
- Suitable for use with water- and solvent-based paints and lacquers
- Outdoor masking up to 3 weeks
- Indoor masking up to 2 months
- Temperature resistance up to 120 °C / 1h or 150 °C / 0.5 h
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Colour | orange |
| Material | washi paper |
Show UNSPSC/ECL@SS
£ 5.75 excl. VAT
/ Each
£ 6.90 incl. VAT
- Usually arrives within 14 working days
