TESA 04331 PET MASKING TAPE 200C 50MX25MM WHITE

High-temperature masking tape 4331

See technical information

References

Tesa:4331 50M 25MM TRANSPARENT
Rubix:1359222
Manufacturer :04331-00009-00
EAN:4005800150586
brand logo

Technical specifications

Width25 mm
Length50 m
Colourwhite
See all Specifications

Product details : TESA 04331 PET MASKING TAPE 200C 50MX25MM WHITE


tesa® 4331 is a white, high-temperature masking tape featuring a polyester/non-woven backing with a silicone adhesive. The high-temperature tape is used for various applications, especially for masking during powder-coating processes. tesa® 4331 features easy application and easy one-piece removal without leaving residues behind.

Strengths

* The tape enables sharp color edges and offers excellent paint anchorage.
* The masking tape's silicone adhesive system makes the tape extremely heat-resistant, withstanding extreme temperatures of up to 200°C for as long as 30 minutes at a time.
* Residue-free removability for masking applications
* High adhesion for secure bonding, even adheres to surfaces containing silicone

Applications

- tesa® 4331 is recommended for masking off areas that are to be protected during high-stress electrostatic powder-coating processes
- The high-temperature tape can withstand temperatures of up to 200°C for 30 minutes
- tesa® 4331 can be used for masking during wave soldering, e.g. circuit board assembly
- The masking tape features residue-free removal

Technical specifications


Attributes
Logistic Weight21417,85 g
Width25 mm
Length50 m
Colourwhite
Thickness0.11 mm
Materialpet / non-woven
£ 37.37 excl. VAT
/ Each
£ 44.84 incl. VAT
  • In stock: Next day delivery

Width

Colour