3M V-500E VERSAFLO SUPPLIED AIR REGULATOR


3M™ V-Series Supplied Air Regulator Valves & Assemblies

References
3m:V-500E
rubix:2518835
manufacturer :7100005806
ean:4046719737161
brand logo
brand logo
Technical specifications
Typeflowstream regulator
See all Specifications

Product details : 3M V-500E VERSAFLO SUPPLIED AIR REGULATOR


Supplied air respirators offer many features over traditional respiratory protection, such as cooling or heating incoming air with certain valves and low maintenance. 3M™ Supplied Air Respirators require a source of clean breathing air such as plant air systems or bottled air. This clean, breathable air can be delivered to a range of hoods and helmets
3M™ V-Series Supplied Air Regulators provide comfortable, cost effective respiratory protection for all-day use.

Strengths

Low maintenance - no filters or batteries to maintain;Certain 3M™ supplied air valves can cool or heat air by up to 28°C;All V-Series Supplied Air Regulators require an approved 3M™ compressed air supply tube, couplings, breathing tube and headtop to complete the CE-approved respirator system;CE approved when used as part of a complete system

Applications

Provides protection against particulates, gases and vapours or combination hazards from a source of compressed air

Technical specifications


Attributes
Packaged dimensions (D x W x H)155x165x170 mm
Package weight806 g
Typeflowstream regulator
Pressure8 bar
Show UNSPSC/ECL@SS
£ 414.38 excl. VAT
/ Each
£ 497.26 incl. VAT
  • In stock: Next day delivery