Product details : 3M ACU-03 AIRCARE WALL MOUNTED FILTRATION UNIT
Get high quality air from an external source with 3M™ Aircare™ Filtration Unit, Wall Mounted – ACU-03.
Our wall mounted air filtration unit passes facility supplied compressed air through a three-stage filtration system, removing water and oil droplets, solid particles and odours. The unit also removes condensation and contaminants from within the air system before the air is delivered to the user. It can be combined with any 3M™ Supplied Air Respirator System and can be used for up to three users, or two users plus air tool.
This filtration unit is compact and lightweight with increased safety and robustness. It's designed for ease of use to aid quick and easy assembly and servicing. The input is 1/2" or 3/8" female pipe thread BSP and the output is 3/8" BSP.
3M™ Aircare™ Wall Mounted Filtration Unit - ACU-03 is our wall mounted unit which helps provide high quality air from an external source. Removing water and oil droplets, solid particles and odours as well as condensation and contaminants from facility supplied compressed air, it filters air for up to three users operating any 3M™ Supplied Air Respirator Systems.
Strengths
Filter facility supplied compressed air;Removes water and oil droplets, solid particles, odours, condensation and contamination;Can be used with any 3M™ Supplied Air Respirator System;Compact and lightweight;Wall mounted;Quickly assembled and serviced;Can be used for up to three users (or two users plus air tool);Input: 1/2" or 3/8" female pipe thread;Output: 3/8" BSP