3M REGULATOR AIR COOLING V-100E


3M™ Versaflo™ Supplied Air System, V-Series

References
3m:V-100E
rubix:2518837
manufacturer :7000103980
ean:4046719737208
brand logo
brand logo
Technical specifications

Product details : 3M REGULATOR AIR COOLING V-100E


Individually cool your incoming supplied air down to 28 °C with 3M™ Versaflo™ Air Cooling Regulator V-100E. The cooling effect is ideal for workers who are exposed to uncomfortably warm temperatures in addition to requiring protection against particulates, gases and vapours or combination hazards. Our regulator has an adjustable temperature controller, an integrated low-airflow warning whistle and a working pressure of 4-6 bar. It also includes a belt-mounted insulating pad.
The 3M™ Versaflo™ Air Cooling Regulator V-100E is ideal to individually cool the user's incoming supplied air by up to 28°C. A good choice for workers who are exposed to uncomfortably high temperatures, in addition to their exposure to high concentrations of airborne contaminants.

Strengths

Individually cool your incoming supplied air down to 28 °C
Ideal for workers exposed to warm temperatures in addition to requiring protection against particulates, gases and vapours or combination hazards
Integrated warning whistle indicates low air flow
Adjustable temperature controller

Technical specifications


Attributes
Packaged dimensions (D x W x H)86x118x346 mm
Package weight683 g
Typecooler
Pressure6 bar
Show UNSPSC/ECL@SS
£ 572.11 excl. VAT
/ Each
£ 686.53 incl. VAT
  • Usually arrives within 14 working days