3M TR-838 VERSAFLO BATTERY ATTACHMENT TOOL/94244(AAD) FOR BATTERY
3M™ Versaflo™ Battery Attachment Tools
See technical informationSee documentsReferences
3M:TR-838
Rubix:230A8961
Manufacturer :7100150921
EAN:00076308942441
Documents
Product details : 3M TR-838 VERSAFLO BATTERY ATTACHMENT TOOL/94244(AAD) FOR BATTERY
For easy and secure fastening of TR-830 batteries to the TR-802E IS Powered Air Turbo, use 3M™ Versaflo™ Battery Attachment Tool TR-838.Our handy accessory for mechanically fastening intrinsically safe batteries prevents accidental battery removal and prevents spark risk during use per EN 60079-11.This battery attachment tool is ATEX certified and CE and NIOSH approved.
3M™ Versaflo™ Battery Attachment Tool TR-838 is our accessory for attaching TR-830 batteries to the TR-802E Powered Air Turbo (intrinsically safe and suitable for potentially explosive atmospheres). The mechanical fastening action prevents accidental battery removal and reduces spark risk during use per EN 60079-11.
Strengths
Enables attachment of TR-830 battery to TR-802E Powered Air Turbo;Ensures secure fastening;Prevents accidental battery removal and spark risk during use;CE and NIOSH approved;Contains Battery attachment tool and 2 screws
Applications
Finishing of composite materials - Finishing - Painting work - Paint preparation - Welder protection
Technical specifications
Attributes
| Type | battery mount |
|---|
Show UNSPSC/ECL@SS
£ 18.79 excl. VAT
/ Each
£ 22.55 incl. VAT
- Delivery usually within ( 31 ) days
