3M S-333SG VERSAFLO S-SERIES HIGH DURABILITY HEADCOVER SMALL
3M™ Versaflo™ Integrated Suspension High Durability Head Covers S-300 Series
See technical informationSee documentsReferences
3M:S-333SG
Rubix:2004126
Manufacturer :7000044301
EAN:4046719250240





Documents
Product details : 3M S-333SG VERSAFLO S-SERIES HIGH DURABILITY HEADCOVER SMALL
The 3M™ Versaflo™ Integrated Suspension High Durability Headcover is designed to provide high-performance respiratory protection while delivering exceptional wearer comfort. Ideal for demanding professional environments, it provides complete coverage of the head, neck and shoulders. Lightweight and compatible with 3M™ Versaflo™ respiratory systems, it offers reliable performance for applications in agriculture, the pharmaceutical industry and medical and healthcare environments.
Features:
The headcover features an integrated head suspension that provides effective airflow for enhanced wearer comfort. It offers complete head and face coverage together with eye and face protection. Manufactured from a soft, low-lint, low-noise polyurethane-coated nylon knitted fabric with a polycarbonate visor, it provides excellent resistance to liquid splashes and low-energy impacts. Ready to use straight out of the box, it also provides additional hair protection. The headcover offers an excellent field of vision, particularly in the downward direction.
Specifications:
• Material: polyurethane-coated nylon knitted fabric.
• Dimensions: 0.25 m (L) × 0.24 m (W) × 0.20 m (H).
• Product type: headcover.
• Protection type: respiratory, hair, liquid splash and low-energy impact protection.
• Colour: grey.
• Weight: 130 g.
• Available sizes: S and L.
• Pack quantity: 1.
• Series: 3M™ Versaflo™ S-Series.
Standards:
• EN 12941 TH3: Respiratory protection when used with approved powered air respirators.
• EN 14594 Class 3A: Respiratory protection when used with approved compressed air regulators.
• EN 166:2:F:3: Eye and face protection against liquid splashes and low-energy impacts.
• CE certified.
Features:
The headcover features an integrated head suspension that provides effective airflow for enhanced wearer comfort. It offers complete head and face coverage together with eye and face protection. Manufactured from a soft, low-lint, low-noise polyurethane-coated nylon knitted fabric with a polycarbonate visor, it provides excellent resistance to liquid splashes and low-energy impacts. Ready to use straight out of the box, it also provides additional hair protection. The headcover offers an excellent field of vision, particularly in the downward direction.
Specifications:
• Material: polyurethane-coated nylon knitted fabric.
• Dimensions: 0.25 m (L) × 0.24 m (W) × 0.20 m (H).
• Product type: headcover.
• Protection type: respiratory, hair, liquid splash and low-energy impact protection.
• Colour: grey.
• Weight: 130 g.
• Available sizes: S and L.
• Pack quantity: 1.
• Series: 3M™ Versaflo™ S-Series.
Standards:
• EN 12941 TH3: Respiratory protection when used with approved powered air respirators.
• EN 14594 Class 3A: Respiratory protection when used with approved compressed air regulators.
• EN 166:2:F:3: Eye and face protection against liquid splashes and low-energy impacts.
• CE certified.
Strengths
• Reliable respiratory protection against particulates, gases and vapours.
• Robust, lightweight materials for prolonged wearer comfort.
• Compatible with 3M™ Versaflo™ filtration and air regulation systems.
• Ready-to-use design for quick and easy fitting.
• Certified to stringent European standards.
• Suitable for sensitive industrial and medical environments.
• Helps improve mobility and reduce wearer fatigue.
• Robust, lightweight materials for prolonged wearer comfort.
• Compatible with 3M™ Versaflo™ filtration and air regulation systems.
• Ready-to-use design for quick and easy fitting.
• Certified to stringent European standards.
• Suitable for sensitive industrial and medical environments.
• Helps improve mobility and reduce wearer fatigue.
Applications
• Agriculture.
• Pharmaceutical manufacturing.
• Medical and healthcare.
• Food and beverage manufacturing.
• Paint.
• Pharmaceutical manufacturing.
• Medical and healthcare.
• Food and beverage manufacturing.
• Paint.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 200x240x250 mm |
|---|---|
| Package weight | 411 g |
| Type | headgear |
| Material | coated polycarbonate visor |
Show UNSPSC/ECL@SS
£ 109.73 excl. VAT
/ Each
£ 131.68 incl. VAT
- Delivery usually within ( 30 ) days