3M S-655 VERSAFLO S-SERIES HOOD WITH INNER COLLAR
3M™ Versaflo™ S-Series Headcovers & Hoods
See technical informationSee documentsReferences
3M:S-655
Rubix:80026912
Manufacturer :7100079870
EAN:04054596070677




Documents
Product details : 3M S-655 VERSAFLO S-SERIES HOOD WITH INNER COLLAR
Lightweight, versatile and easy to maintain, 3M™ Versaflo™ S-Series Headcovers & Hoods help protect your workers from a variety of contaminants while maintaining comfort. Whether you want the convenience of fully assembled integrated hoods or the cost-savings of a reusable suspension, you have options designed to work for you.
3M™ Versaflo™ S-Series Headcovers and Hoods offer a variety of options for faceseals, collars, shrouds, and suspensions, allowing you to choose the respiratory protection that provides the most value and comfort for your team.
Strengths
S-Series respiratory headcovers and hoods are specifically designed to work together with your Versaflo™ Powered Air Respirator and 3M™ Supplied Air Respirator Systems;Provides head, face, neck and shoulder coverage from dust and paint spray;Provides a good field of view;Helps protect eyes and face from liquid splash and low energy flying particles and dust;Versatile accessories available that can help you adapt the hood to your particular environment
Applications
Use with 3M™ Powered Air Turbos and Supplied Air Respirator Systems
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 200x230x380 mm |
|---|---|
| Package weight | 734 g |
| Type | balaclava |
| Material | petg visor |
Show UNSPSC/ECL@SS
£ 106.63 excl. VAT
/ Each
£ 127.96 incl. VAT
- Delivery usually within ( 13 ) days