3M S-657 VERSAFLO S-SERIES HOOD WITH DOUBLE SHROUD
3M™ Versaflo™ Premium Hood with Reusable Suspension, S-Series
See technical informationSee documentsReferences
3M:7100079871
Rubix:2518806
Manufacturer :7100079871
EAN:04054596070684

Documents
Product details : 3M S-657 VERSAFLO S-SERIES HOOD WITH DOUBLE SHROUD
Get head, hair, neck and shoulder coverage while using 3M™ Powered Air Turbos and Supplied Air Respirator Systems use 3M™ Versaflo™ S-Series Hood with Double Shroud, S-657. It also provides eye and face protection against liquid splash and low energy flying particles and dust.
Our hood features a double-shroud design for its respiratory seal. This allows the inner shroud to be tucked into a shirt or protective coverall so excess air can be channelled over the body for additional comfort.
This general-purpose hood features a reusable inner head suspension. This means it can be a more cost-effective choice for applications with a high disposal rate, as only the soiled fabric hood is replaced. It can be quickly assembled and features an externally-adjustable airflow control which allows users to modify the airflow distribution to suit their needs.
This hood is CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A.
Strengths
Provides head, hair, neck and shoulder coverage Protects eyes and face from liquid splash and low energy flying particles and dust (Grade F) Double shroud design allows the inner shroud to be tucked into a shirt or coverall so excess air can be channelled over the body Reusable premium inner head suspension can be a cost-effective solution for high disposal rate environments Quick and easy to assemble Externally-adjustable airflow control allows easy adjustment of airflow rates Weighs 310 g CE approved with EN 12941 TH3, EN166:2:F:3 and EN14594 3A ratings
Technical specifications
Attributes
| Type | headgear |
|---|---|
| Material | 2-layer polypropylene spunbond/laminated film fabric |
Show UNSPSC/ECL@SS
£ 109.93 excl. VAT
/ Each
£ 131.92 incl. VAT
- In stock: Next day delivery