3M S-607 VERSAFLO REPLACEMENT HOOD WITHINNER SHROUD
3M™ Versaflo™ Premium Hood with Reusable Suspension, S-Series
See technical informationSee documentsReferences
3M:7000000151
Rubix:2518805
Manufacturer :7000000151

Technical specifications
| Type | premium replacement hood with internal neck and shoulder cover |
|---|
Documents
Product details : 3M S-607 VERSAFLO REPLACEMENT HOOD WITHINNER SHROUD
Replace worn or torn hoods from 3M™ Versaflo™ S-Series Hood with Double Shroud, S-657 with 3M™ Versaflo™ Replacement Hood with Inner Shroud S-607.
Our replacement hood provides neck, shoulder, hair and head coverage as well as eye and face protection against liquid splash and low energy flying particles and dust. It's made from general purpose, cost effective fabric.
This replacement hood can be quickly and easily attached to the inner head suspension of 3M™ Versaflo™ S-Series Hood with Double Shroud, S-657.
This hood is CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A.
The 3M™ Versaflo™ Premium replacement hood S-607-10 is the appropriate replacement hood for the 3M™ Versaflo™ hood assembly S-657. The version with an internal neck and shoulder cover supports comfortable airflow; the inner cover can be tucked into clothing or a protective suit so that excess air is routed over the body. The hood covers the head, face, neck and shoulders and provides a good field of vision. The hood fabric consists of two-layer polypropylene spunbond nonwoven with laminated film, complemented by an inner cover of polypropylene spunbond nonwoven. The visor is made of PETG. In approved S-657/Versaflo configuration the S-series meets the requirements of EN 12941 TH3 and EN 14594 3A; the visor meets EN 166:2001 for eye and face protection. This makes the replacement hood suitable for many industrial applications involving dust, spray mist and light liquid splashes.
Strengths
Replacement hood for 3M™ Versaflo™ S-Series Hood with Double Shroud, S-657 Attaches quickly and easily Approved 3M replacement part CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 200x230x380 mm |
|---|---|
| Package weight | 1098 g |
| Type | premium replacement hood with internal neck and shoulder cover |
| Material | petg visor |
| Size | one size |
Show UNSPSC/ECL@SS
£ 45.41 excl. VAT
/ Each
£ 54.49 incl. VAT
- Delivery usually within ( 13 ) days