3M 7100327727 3M VERSAFLO BATTERY HIGH CAPACITY TR-632
High Capacity Battery
See technical informationSee documentsReferences
3M:7100327727
Rubix:386A3103
Manufacturer :7100327727
EAN:4064035121969

Technical specifications
| Type | rechargeable lithium-ion battery with high capacity for 3m versaflo tr-632 (tr-600 turbo) |
|---|
Documents
Product details : 3M 7100327727 3M VERSAFLO BATTERY HIGH CAPACITY TR-632
When equipped with a new high capacity battery (TR-632) and new particulate filter (TR-6710E), the system has a run time of 9. 5 - 19 hours. System duration will vary based on battery age, filter loading, filter selection and user selected air flow setting. Under equivalent conditions, the TR-632 high capacity battery provides extended system durations when compared to the TR-630 standard battery. The TR-632 will charge in less than 4 hours. See User Instruction for further information on system durations. For a rechargeable battery back intended for use with 3M™ Powered Air Respirators, use Batteries for 3M™ Powered Air Respirators. Battery operating time is based on an appropriately charged new battery, with new filters being used at room temperature and moderate work rates. Extremes of temperature, the age and cycle of the battery, charge status, filter clogging, and high work rates may negatively impact operating time. If the application is sensitive to operating time it is recommended to consult with 3M to determine which type of battery should be used.
Strengths
•Lightweight, high capacity, lithium-ion battery pack for use with the 3M™ Versaflo™ Powered Air Turbo TR-600 Series. It charges quickly and features a charge level indicator
Unit can be rinsed or temporarily submerged in water for ease of cleaning
Recharges in less than 4 hours
Easy to see battery charge level
Unit can be rinsed or temporarily submerged in water for ease of cleaning
Recharges in less than 4 hours
Easy to see battery charge level
Applications
Assembly & Mechanical;Construction;Facility Maintenance;Metal Processing;Spraying
Technical specifications
Attributes
| Type | rechargeable lithium-ion battery with high capacity for 3m versaflo tr-632 (tr-600 turbo) |
|---|---|
| Material | housing made of polycarbonate / acrylonitrile butadiene styrene (abs) blend |
| Size | one size |
Show UNSPSC/ECL@SS
£ 430.89 excl. VAT
/ Each
£ 517.07 incl. VAT
- In stock: Next day delivery