3M TR-662 VERSAFLO SPARK ARRESTOR PAIR
3M™ Powered Air Respirator Spark Arrestors
See technical informationSee documentsReferences
3M:TR-662
Rubix:212A4722
Manufacturer :7100035845
EAN:0051131373556

Documents
Product details : 3M TR-662 VERSAFLO SPARK ARRESTOR PAIR
Prevent sparks and other hot particles from damaging your Powered Air Turbo TR-600 filters with 3M™ Versaflo™ Spark Arrestor, TR-662.Our spark arrestor must be used whenever sparks or hot, airborne particles are present in the workplace. It can also act as a pre-filter by capturing larger particles which would otherwise be drawn in where they can clog the filter.It can be safely cleaned and reused in accordance with the user instructions.
Strengths
Prevent sparks and other hot, airborne particles from damaging your TR-600 Series filter Must be used whenever sparks or hot, airborne particles are present in the workplace Can act as a prefilter by capturing larger particles Cleanable for reuse
Applications
Construction - Building maintenance - Painting - Metal industry - Assembly and mechanical work
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 114x241x1 mm |
|---|---|
| Package weight | 38,5 g |
| Type | spark arrestor |
Show UNSPSC/ECL@SS
£ 22.37 excl. VAT
/ Each
£ 26.84 incl. VAT
- In stock: Next day delivery