References
3M:BT40
Rubix:80077306
Manufacturer :BT40
EAN:04046719996452

Product details : 3M BT40 H/D BREATHING HOSE
3M™ Powered & Supplied Air Breathing Tubes connects the air source with the headtop and ensures clean air reaches the headtop reliably and with unrestricted airflow. 3M™ Powered & Supplied Air Breathing Tubes are compatible with certain 3M™ Respiratory Headtops and Air Delivery Units.
3M™ Powered & Supplied Air Breathing Tubes are part of a CE-approved respiratory system
Strengths
Quickly allows attachment between headtop and Powered Air Respirator or Supplied Air Regulator;CE approved when used as part of a complete system;Replacement Part;Simple to install
Applications
Use with 3M™ Versaflo™ Headtops and Air Delivery Units
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 61x158x326 mm |
|---|---|
| Package weight | 463,5 g |
| Type | breathing tube |
| Material | neoprene |
| 915 mm |
Show UNSPSC/ECL@SS
£ 134.39 excl. VAT
/ Each
£ 161.27 incl. VAT
- Delivery usually within ( 16 ) days