3M 5952F12MMX33M VHB TAPE BLACK 12MMX33M 1.1MM
3M™ VHB™ Tape 5952F
See technical informationSee documentsReferences
3M:7100211831
Rubix:125A5195
Manufacturer :7100211831

Technical specifications
| Width | 12 mm |
|---|---|
| Length | 33 m |
| Material | polyethylene film (liner), modified acrylic (adhesive) |
Documents
Product details : 3M 5952F12MMX33M VHB TAPE BLACK 12MMX33M 1.1MM
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape 5952 provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces.
Dream, Design, Deliver with our 3M™ VHB™ Tape 5952. It is a black, 1.1 mm thick, modified acrylic adhesive with a very conformable foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces, including most powder coated paints.
Strengths
• Black, 1.1 mm, modified acrylic adhesive and very conformable acrylic foam core
• Excellent adhesion to the widest variety of surfaces, including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS
• Superior outdoor performance, UV and solvent resistance
• High aging resistance
• Creates a permanent seal against water, moisture and more
• High dynamic stress absorption reduces vibration and impact stress
• Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• Allows the use of thinner, lighter weight and dissimilar materials
Applications
Alternatives to Rivetting or Welding - Metal Bonding - Mounting & Trim Attachment - Panel to Frame/Stiffner to Panel Assembly - Structural Bonding - Unión de materiales compuestos
Technical specifications
Attributes
| Width | 12 mm |
|---|---|
| Length | 33 m |
| Material | polyethylene film (liner), modified acrylic (adhesive) |
| Thickness | 1.1 mm |
| Colour | black |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 71.20 excl. VAT
/ Each
£ 85.44 incl. VAT
- Delivery usually within ( 16 ) days