References
3M:4991FBL19
Rubix:207A7356
Manufacturer :7100123358
EAN:04054596308534



Technical specifications
| Width | 19 mm |
|---|---|
| Length | 5.5 m |
| Material | polyethylene film (liner), acrylic (adhesive) |
Product details : 3M 4991F19ST VHB TAPE GREY 19MMX5.5M 2.5MM BLISTER
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape 4991 provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond a variety of surfaces.
Dream, Design, Deliver with our 3M™ VHB™ Tape 4991. It is a grey, 2.3 mm thick, multi-purpose acrylic adhesive with a conformable foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high and medium surface energy substrates. It is part of the industrial professional range which is supplied in a blister pack with multi-language descriptions.
Strengths
• Grey, 2.3 mm, acrylic adhesive with a conformable, acrylic foam core
• Offers a good plastisiser resistance
• Strong and durable bonds to a wide variety of high to medium surface energy substrates like aluminium, stainless steel, galvanised steel, polycarbonate, ABS
• Superior outdoor performance, UV and solvent resistance
• High aging resistance
• Creates a permanent seal against water, moisture and more
• High dynamic stress absorption reduces vibration and impact stress
• Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• Offers a good plastiziser resistance.
Applications
Alternatives to Rivetting or Welding - Metal Bonding - Mounting & Trim Attachment - Panel to Frame/Stiffner to Panel Assembly
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 5.5 m |
| Material | polyethylene film (liner), acrylic (adhesive) |
| Thickness | 2.3 mm |
| Colour | grey |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 25.24 excl. VAT
/ Each
£ 30.29 incl. VAT
- Delivery usually within ( 16 ) days