References
3M:7100066033
Rubix:80257643

Technical specifications
| Width | 8 mm |
|---|---|
| Length | 33 m |
| Material | acrylic (carrier), psa (adhesive) |
Product details : 3M PT15008 ACRYLIC PLUS TAPE PT1500 DARK GREY 8MMX33M
We offer 3M™ Scotch-Weld™ Structural Adhesive EC-3984 as a version of 3M™ Scotch-Weld™ Structural Adhesive Film AF 3109-2 in a sprayable liquid form. It delivers excellent performance up to 300°F (149°C). Our adhesive is commonly used for bonding wire mesh on engine nacelles, thrust reversers, and acoustic panels for aircraft and aircraft engines. 3M Scotch-Weld Structural Adhesive EC-3984 combines the strength and performance of our 3M Scotch-Weld Structural Adhesive Film AF 3109-2 with the convenience and efficiency of a spray for precise coating requirements or to cover larger areas economically and effectively. Our sprayable formula can be used to hold screens or other components in place that need structural adhesive strength at elevated temperatures. Ideal for bonding wire mesh on engine nacelles, thrust reversers, and acoustic panels for aircraft and aircraft engines, this adhesive delivers reliable performance in temperatures up to 300 F (149C). 3M Scotch-Weld Structural Adhesive EC-3984 can be cured at temperatures as low as 225F (107C) and up to up to 350F (177C). This variable cure rate combined with the film's easy handling gives you flexibility to design efficient processes. What Are Epoxy Adhesives? 3M epoxy adhesives are part of the class of adhesives called structural adhesives which also includes polyurethane and acrylic adhesives.
Technical specifications
Attributes
| Width | 8 mm |
|---|---|
| Length | 33 m |
| Material | acrylic (carrier), psa (adhesive) |
| Thickness | 1.52 mm |
| Colour | black |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 23.96 excl. VAT
/ Each
£ 28.75 incl. VAT
- Delivery usually within ( 16 ) days