3M VHB TAPE 5962F BLACK 19 MM X 8 M 1.6 MM BLISTER
3M™ VHB™ Tape 5962
See technical informationSee documentsReferences
3M:5962F191
Rubix:395A4802
Manufacturer :7100223836
EAN:04054596796300

Documents
Product details : 3M VHB TAPE 5962F BLACK 19 MM X 8 M 1.6 MM BLISTER
Our 3M™ VHB™ Tape consists of a durable acrylic adhesive with viscoelastic properties. This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates, including aluminium, stainless steel, galvanized steel, many composites and plastics, acrylic, polycarbonate, ABS and painted or sealed wood. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. They are commonly used in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial. Reliably bonds a variety of materials with strength and speed for permanent applications.
Recommended Applications: Decorative material and trim, Nameplates and logos, Electronic displays, Panel to frame, Stiffener to panel
3M™ VHB™ Tape permanently adheres one substrate to another and spreads the stress load across the entire length of the joint
The combination of strength, conformability and adhesion makes this family one of the most capable and well rounded 3M™ VHB™ Tapes. It is specifically designed for good adhesion to high, medium and lower surface energy plastics and paints, metals and glass, including most powder coated paints. Applications for this tape include bonding and sealing polycarbonate lens over LCD, signage and windows to post painted control panels.
An Unconventional Foam Tape
We invented 3M™ VHB™ Tapes in 1980 as the first of their kind. These unique tapes combine conformability with a strong, permanent bond. The result is a family of extraordinarily strong tapes that adhere to a broad range of substrates. 3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance. 3M stands by all of its products and is there to provide you with design guidance and technical support when you need it.
Proven Reliability from 3M™ VHB™ Tapes
3M™ VHB™ Tape offers a durable bond in a way that mechanical fasteners can't. This tape enhances the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M™ VHB™ Tape is a quicker process than drilling, fastening, or using liquid adhesive. Our versatile line of tapes can be used indoors or outdoors in a variety of applications, including window, door and sign assembly, electronics, construction and countless other industrial applications. Chemically resistant as well as UV and temperature stable, 3M™ VHB™ Tape can withstand the heat of Dubai to the cold of Canada. The unique acrylic chemistry is extremely durable and resistant to change over time, making this a long lasting and powerful tape you can trust.
Bringing Better Ideas to the Surface through Science and Innovation
In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.
Dream, Design, Deliver with our 3M™ VHB™ Tape 5962. It is a black, 1.6 mm thick, modified acrylic adhesive with a very conformable foam core. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces, including most powder coated paints. It is part of the industrial professional range which is supplied in a blister pack with multi-language descriptions.
Strengths
Fast and easy-to-use permanent bonding method provides high strength and long-term durability;Pressure sensitive adhesive bonds on contact to provide immediate handling strength;Virtually invisible fastening keeps surfaces smooth;Black, 1.6 mm, modified acrylic adhesive and very conformable acrylic foam core bonds to a wide variety of substrates including most powder coated paints and irregular surfaces;Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up;High dynamic stress absorption reduces vibration and impact stress;Creates a permanent seal against water, moisture and more;Industrial Professional Range: blister packaging with multi-language descriptions
Applications
Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications;Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial;Bond of decorative material, trim, attachments;Bond of nameplates, logos and signs;Bond electronic displays;Bond lens window to housing
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 8 m |
| Material | acrylic foam |
| Thickness | 1.6 mm |
| Colour | black |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 30.59 excl. VAT
/ Each
£ 36.71 incl. VAT
- Delivery usually within ( 16 ) days




