Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesive tapes
(1,354)
See Adhesive tapes and protective films
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Adhesive tapes and protective films
Adhesive tapes
Mounting tapes
Tapes
3M T2720M GLASS CLOTH ELECTRICAL TAPE 12MMX20M
3M T2720M GLASS CLOTH ELECTRICAL TAPE 12MMX20M
3M™ Glass Cloth Electrical Tape 27
References
3m:
271220
rubix:
185A1591
manufacturer :
7100033167
ean:
03134375300728
Technical specifications
Width
12
mm
Length
20
m
See all Specifications
Product details
Technical specifications
Product details : 3M T2720M GLASS CLOTH ELECTRICAL TAPE 12MMX20M
Technical specifications
Attributes
Package weight
79,75
g
Width
12
mm
Length
20
m
Thickness
0.178
mm
Colour
White
Tape type
Cloth / tissue tape
12
mm
20000
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.27
excl. VAT
/
Each
£
12.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ADVANCE AT44 LOW TACK PVC PROTECTION TAPE 50MM X 33M BLACK 162116
3M 96919165 TRANSFER TAPE 19MM X 16.5M
3M VHB TAPE 5925F BLACK 12 MM X 33 M 0.6 MM
3M 7000072522 12MMX16.5M 4959F12 VHB ACRYLIC FOAM TAPE
DYMO D1 TAPE 6MM BLACK ON CLEAR S0720770
TESA 60632 50M 50MM ALUMINIUM 60632-00000-00
TESA 4671 25M 50MM FLUORESCENT YELLOW 04671-00068-10
TESA 7078 PV24 18M 19MM BLACK 07078-00011-24
TESA 62932 50M 19MM BLACK 62932-00001-00
3M 7000048939 FOIL/GLASS CLOTH TAPE 363 12MM X 33M
3M 908625 DOUBLE COATED PAPER TAPE WHITE 25MMX50M 0.19MM
TESA 4651 25M 19MM RED 04651-00141-00
TESA 4959 100M 12MM TRANSLUCENT 04959-00110-00
3M 94852555 ADHESIVE TRANSFER TAPE TRANS 25MMX55M 0.13MM 45 ROLLS
TESA 04959-00115-00 TAPE