TESA 64621 D/S PP SYNTHETIC RUBBER 50MX50MM TRANSPARENT
Double-Sided Self-Adhesive Tape
See technical informationSee documentsReferences
Tesa:64621 50MX50MM
Rubix:125A6573
Manufacturer :64621-00004-00
EAN:4005800085116



Documents
Product details : TESA 64621 D/S PP SYNTHETIC RUBBER 50MX50MM TRANSPARENT
Double-sided self-adhesive tape consisting of a PP-carrier and a synthetic rubber adhesive mass system (hotmelt). Solvent free and offers a very high tack. Protected by a silicone paper liner.
Applications
General purpose, decorative and packaging materials, bonding of foils, fabrics, paper and plastic materials
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | pp film (backing) |
| Thickness | 0.09 mm |
| Colour | colourless |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 8.57 excl. VAT
/ Each
£ 10.28 incl. VAT
- In stock: Next day delivery
