3M 722172 VHB TAPE GPH-060GF GREY 12MMX33M 0.6MM


3M VHB Tape

References
3m:UU008032995
rubix:2583731
brand logo
brand logo
Technical specifications
Width12 mm
Length33 m
See all Specifications

Product details : 3M 722172 VHB TAPE GPH-060GF GREY 12MMX33M 0.6MM


Dream, design, deliver with our 3M VHB Tape GPH-110GF, a grey, 1.1 mm thick, multi-purpose acrylic adhesive with a conformable foam core that is also resistant to high temperature. This fast and easy to use permanent bonding method provides good strength and durability. It can replace rivets, welds and screws, and offers design flexibility with its viscoelasticity. It can bond to a variety of high and medium surface energy substrates even at lower temperatures.

Strengths

High Initial Tack
Good balance of high temperature and peel & shear performance
Foam enables stress relaxation and an easy application
Good sealing properties
For indoor and outdoor use

Applications

Metal Bonding
Structural Bonding

Technical specifications


Attributes
Width12 mm
Length33 m
MaterialAcrylic
ColourGrey
Show UNSPSC/ECL@SS
£ 19.72 excl. VAT
/ Each
£ 23.66 incl. VAT
  • Usually arrives within 14 working days