3M LSE06025 3M VHB TAPE LSE-060WF, WHITE, 25 MM X 33 M, 0.6 MM


3M™ VHB™ Tape LSE-060WF

References
3m:LSE06025
rubix:257A7545
manufacturer :7100214541
ean:4054596766297
brand logo
brand logo
Technical specifications
Width25 mm
Length33 m
See all Specifications

Product details : 3M LSE06025 3M VHB TAPE LSE-060WF, WHITE, 25 MM X 33 M, 0.6 MM


Permanent bond designed for bonding LSE plastics such as PP, TPO, TPE, and composite materials without primer.
The strong, fast and easy way to create durable and reliable bonds, eliminating rivets, screws, bolts and welds. 3M™ VHB™ Tape LSE-060WF offers a superior bonding performance without primer on difficult to bond substrates such as PP, TPO, TPE, and composite materials.

Strengths

White, 0.6 mm, modified acrylic adhesive with a conformable, acrylic foam core|| White, 0.6 mm, modified acrylic adhesive with a conformable, acrylic foam core;Bonds LSE plastics and composites without primer|| Bonds LSE plastics and composites without primer;Superior outdoor performance, UV and solvent resistance|| Superior outdoor performance, UV and solvent resistance;High aging resistance|| High aging resistance;Creates a permanent seal against water, moisture and more|| Creates a permanent seal against water, moisture and more;High dynamic stress absorption reduces vibration and impact stress|| High dynamic stress absorption reduces vibration and impact stress;Eliminate drilling, grinding, refinishing, screwing, welding and clean-up|| Eliminate drilling, grinding, refinishing, screwing, welding and clean-up;Allows the use of thinner, lighter weight and dissimilar materials|| Allows the use of thinner, lighter weight and dissimilar materials;Designed for indoor and outdoor use

Applications

Bond panel to frame;Bond stiffener to panel e.g. roof bonding;Bond lens window ti housing;Bond of decorative material, trim, attachments;Bond of nameplates, logos and signs

Technical specifications


Attributes
Width25 mm
Length33 m
Thickness0.0006 mm
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 64.99 excl. VAT
/ Each
£ 77.99 incl. VAT
  • Usually arrives within 14 working days