SCOTCH VINYL ELECTRICAL TAPE 22 BLACK 25 MM X 33 M


Scotch® Vinyl Electrical Tape 22

References
3m:22N25 [3M]
rubix:395A4760
manufacturer :7000042539
ean:00054007100423
brand logo
brand logo
Technical specifications
Width25 mm
Length32.9 m
See all Specifications

Product details : SCOTCH VINYL ELECTRICAL TAPE 22 BLACK 25 MM X 33 M


For increased mechanical strength and abrasion resistance use Scotch® 22 Vinyl Electrical Tape. This tape is designed to perform continuously in ambient temperatures up to 80 °C. It’s conformable and suitable for cold weather applications down to -10 °C. It has excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions (including ultraviolet exposure).
Scotch® Vinyl Electrical Tape 22 is a heavy duty PVC tape. This thick tape is designed for increased mechanical strength and abrasion resistance.

Strengths

Thick tape provides increased mechanical strength and abrasion resistance;Suitable for all heavy-duty applications, including bus bar insulations, harnessing, cable sheath repair and sealing connectors;Conformable and suitable for cold weather applications down to -10 °C;Excellent resistance to abrasion, moisture, alkalis, acids, corrosion and varying weather conditions (including ultraviolet exposure);Withstands a temperature range of 15 to 176 °F (-10 to 80 °C);UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant

Applications

Suitable for all heavy-duty applications, including bus bar insulations, harnessing, cable sheath repair and sealing connectors

Technical specifications


Attributes
Package weight324,125 g
Width25 mm
Length32.9 m
ColourBlack
Show UNSPSC/ECL@SS
£ 20.70 excl. VAT
/ Each
£ 24.84 incl. VAT
  • Usually arrives within 14 working days