3M 7100225996 GPT020F19 TRANSPARENT DOUBLE TAPE 19MMX50M


3M™ Double Coated Tape GPT-020F

References
3m:GPT020F19
rubix:275A3444
manufacturer :7100225996
ean:05900422114291
brand logo
brand logo
Technical specifications
Width19 mm
Length50 m
See all Specifications

Product details : 3M 7100225996 GPT020F19 TRANSPARENT DOUBLE TAPE 19MMX50M


It offers high initial tack and humidity resistance, providing easy handling and converting due to the filmic liner delivery. Providing high temperature resistance 190˚C short term and 90 ˚C long term.

Strengths

Providing versatility with purpose with the capability to bond to a wide variety of substrates from high to low surface.;High initial tack and humidity resistance;Easy handling and converting due to filmic liner delivery;High temperature resistance, providing full bonding performance: up to +190 ˚C short term, up to +90 ˚C long term;200 micron thick

Applications

Bond panel to frame

Technical specifications


Attributes
Width19 mm
Length50 m
MaterialPolyester Film
Thickness0.202 mm
ColourColourless
Tape typeDouble-sided tape
Show UNSPSC/ECL@SS
£ 11.71 excl. VAT
/ Each
£ 14.05 incl. VAT
  • Sold out