SPARTEX 886657 DOUBLE SIDED TAPE/CLOTH 25MM WIDE 25M ROLL


Double-sided cloth tape

References
spartex:886657
rubix:257A4497
ean:3660338400605
brand logo
brand logo
Technical specifications
Width25 mm
Length25 m
See all Specifications

Product details : SPARTEX 886657 DOUBLE SIDED TAPE/CLOTH 25MM WIDE 25M ROLL


General purpose double sided tape based on a PET fabric carrier. The tape is coated on both sides with a synthetic rubber based hot melt system, with a light brown siliconised paper release liner.

Strengths

High peel adhesion. Hand tearable. Mattress effect for rough or uneven surfaces. Service temperature: ‐20°C to +70°C (withstands shorter periods up to 65°C).

Applications

permanent carpet fixing. Permanent floor covering fixing. Core starting of cloth, films, foils and paper webs. End tabbing of cloth, films, foils and papers. Suitable for general purpose thick bonding and mounting applications.

Technical specifications


Attributes
Width25 mm
Length25 m
Thickness0.18 mm
Show UNSPSC/ECL@SS
£ 2.13 excl. VAT
/ Each
£ 2.56 incl. VAT
  • In stock: Next day delivery