3M 471 LANE AND SAFETYMARKING TAPE YELLOW 19MMX33M 0.13MM
3M™ Vinyl Tape 471
See technical informationReferences
3M:471YLW
Rubix:236A1589
Manufacturer :7100260585

Technical specifications
| Width | 19 mm |
|---|---|
| Length | 33 m |
| Material | vinyl (backing), rubber (adhesive) |
Product details : 3M 471 LANE AND SAFETYMARKING TAPE YELLOW 19MMX33M 0.13MM
3M™ Vinyl Tape 471 is commonly used for marking hazards and aisles, colour-coding, paint masking, decorative trim, splicing, and more. Made from vinyl backing with rubber adhesive, our versatile tape resists scrapes, wear, and weathering for long lasting use.
3M™ Vinyl Tape 471 is used for safety, color and ground marking, masking and identification. This broadly applicable tape has a vinyl backing, a rubber adhesive backing, resists abrasion, weathering and therefore lasts a long time.
Strengths
• Maintains its colour when exposed to abrasion, wear and many solvents
• Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
• Ideal for use on curved and irregular surfaces
• Easy to apply, excellent holding strength on many surfaces
• Available in many distinctive colours (yellow, white, red, black, brown, green, orange, purple, blue and transparent)
• Available in a wide variety of vivid colours and sizes
Applications
Paint Preparation Masking
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 33 m |
| Material | vinyl (backing), rubber (adhesive) |
| Thickness | 0.13 mm |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 15.12 excl. VAT
/ Each
£ 18.14 incl. VAT
- Delivery usually within ( 16 ) days