TESA 51970 DOUBLE SIDED FILM TAPE 50MX38MM TRANSPARENT
Double-sided polypropylene tape 51970
See technical informationSee documentsReferences
Tesa:51970 50M 38MM TRANSPARENT
Rubix:269A3593
Manufacturer :51970-00027-00
EAN:4005800084539

Documents
Product details : TESA 51970 DOUBLE SIDED FILM TAPE 50MX38MM TRANSPARENT
tesa® 51970 is a transparent double-sided tape consisting of a PP-film backing and a tackified adhesive.
tesa® 51970 features especially:
* Excellent combination of high tack and adhesion
* Secure bond even on critical materials such as PP and PE and rough surfaces
* Good temperature resistance and outdoor suitability
tesa® 51970 features especially:
* Excellent combination of high tack and adhesion
* Secure bond even on critical materials such as PP and PE and rough surfaces
* Good temperature resistance and outdoor suitability
Applications
* Mounting of plastic and wooden trims
* Mounting of decorative materials and displays
* Mounting of transparent signs and scales
* Mounting of decorative materials and displays
* Mounting of transparent signs and scales
Technical specifications
Attributes
| Logistic Weight | 15644,39 g |
|---|---|
| Width | 38 mm |
| Length | 50 m |
| Material | pp film |
| Thickness | 0.22 mm |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 29.15 excl. VAT
/ Each
£ 34.98 incl. VAT
- Usually arrives within 14 working days
