HAGER LTD CR64AX 6A 4 PIN PLUG IN CEILING ROSE PACK OF 10
4 Pin Ceiling Rose and Cover
See technical informationReferences
Hager:CR64AX
Rubix:229A9403
Product details : HAGER LTD CR64AX 6A 4 PIN PLUG IN CEILING ROSE PACK OF 10
Sockets have 5 terminations: line, neutral, earth, auxiliary and loop-in
Plugs have 4 terminations: line, neutral, earth and auxiliary
Static loading when load suspended by flexible cord: 5kg max
Plugs have 4 terminations: line, neutral, earth and auxiliary
Static loading when load suspended by flexible cord: 5kg max
Technical specifications
Attributes
| Material | phosphor bronze (contacts) |
|---|
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

