TESA 04309 PAPER MASKING TAPE 120C 50MX38MM BROWN
4309 Adhesive Masking Tape
See technical informationSee documentsReferences
Tesa:4309 50M 38MM BROWN
Rubix:269A3391
Manufacturer :04309-00014-01
EAN:4005800220555

Documents
Product details : TESA 04309 PAPER MASKING TAPE 120C 50MX38MM BROWN
tesa® 4309 is comprised of a fine crepe paper backing and a natural rubber adhesive system. The fine crepe, conformable and flexible paper masking tape is suitable for spray painting applications, with subsequent oven-drying up to a temperature of 120 °C. It is resistant to surfaces like metal, rubber, glass and plastic. The tape is ideal for car body repair masking applications.
Strengths
* The excellent adhesion of fillers or paints (water- or solvent-borne) to the reverse side of the tape prevents any kind of paint flaking.
* After the oven drying process with temperatures up to 120° C, tesa® 4309 can be easily removed without tearing and without leaving any residues.
* The flexible masking tape is resistant to wet sanding and features excellent adhesion to various surfaces
* After the oven drying process with temperatures up to 120° C, tesa® 4309 can be easily removed without tearing and without leaving any residues.
* The flexible masking tape is resistant to wet sanding and features excellent adhesion to various surfaces
Applications
* tesa® 4309 is ideal for demanding masking tasks* The masking tape can be used with various surfaces like metal, rubber, glass, and plastic* The high-temperature masking tape can be used for oven-drying* The tape is hand-tearable* The tape offers excellent paint anchorage on reverse side
Technical specifications
Attributes
| Width | 38 mm |
|---|---|
| Length | 50 m |
| Colour | brown |
| Thickness | 0.17 mm |
| Material | slightly-creped paper |
Show UNSPSC/ECL@SS
£ 5.30 excl. VAT
/ Each
£ 6.36 incl. VAT
- Usually arrives within 14 working days
