tesa Easy Cover® 4378 Auto - 3-in-1 solution for large area coverage and protection in professional paint work
Width | 2000 mm |
---|---|
Length | 20 m |
Colour | colourless |
Logistic Weight | 11986,64 g |
---|---|
Width | 2000 mm |
Length | 20 m |
Colour | colourless |
Thickness | 0.17 mm |
Material | natural rubber |
Usually arrives within 14 working days